Cleanroom gloves, latex, Kimtech™ G3

Supplier: KIMBERLY CLARK
HC555M
112-0533EA 0 EUR
112-0533
Cleanroom gloves, latex, Kimtech™ G3
Gloves
Ambidextrous gloves with tapered, beaded cuffs for easy donning and better seal on garment.

  • Non sterile, powder-free, textured finish
  • Washed repeatedly in ultrapure deionised water to ensure consistent control of particles and extractables
  • Exceptional wet/dry grip without compromising tactile sensitivity

Suitable for use in Class 1, ISO 3, M1.5 cleanrooms.

Length: 300 mm

Thickness: 0,20 mm (palm)

Colour: Natural

Certifications: PPE Cat III (EU) 2016/425; EN 374-1 Type C (K), EN 374-5 (VIRUS); AQL 1.5

Packaging: Double bagged withMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR