High visibility rain jacket, Kassel 4279

Supplier: SIOEN
4279/FY1/S 4279/FY1/M 4279/FY1/L 4279/FY1/1XL 4279/FY1/2XL 4279/FC1/S 4279/FC1/M 4279/FC1/L 4279/FC1/1XL 4279/FC1/2XL 4279/FC1/3XL 4279/FY1/3XL
113-5944EA 90.7 EUR
113-5944 113-5943 113-5942 113-5948 113-5949 113-5941 113-5940 113-5939 113-5945 113-5946 113-5947 113-5950
High visibility rain jacket, Kassel 4279
Workwear
Waterproof and windproof jacket made of Flexothane® Essential (100% polyester knitting with PU coating). With high frequency welded seams and rain gutter.

  • With 3M™ reflective tape
  • Straight collar, foldaway hood in collar, zip closure under flap with press studs
  • Two inset pockets
  • Raglan sleeves, sleeve narrowing by press studs
  • Back ventilation

Suitable for zipping in linings or fleeces.

Back length: 88 cm

Weight: 170 g/m²

Certifications: EN 471 (3-2), ENV 343 (3-1)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR