Bags, zip seal, ultra resistant, Minigrip®

Supplier: Flexico
ITM024218 ITM024239 ITM024243 ITM024247 ITM024212 ITM024272 ITM024237 ITM024249
129-2352EA 289 EUR
129-2352 129-2354 129-2355 129-2356 129-2351 129-2358 129-3867 MINIITM024249
Bags, zip seal, ultra resistant, Minigrip®
Bags Sample Bags
Clear PE bags, thickness 100 µm, food contact.

  • Ultra resistant for heavy or sharp products
  • High transparency and gloss
  • Suitable for food contact
  • Hanging and/or venting hole
  • Resealable, reusable, 100% recyclable

Made of polyethylene (LDPE). Zip seal designed for easy opening and high speed packing. The Minigrip® bag provides an excellent mechanical resistance and high temperature resistance (from –40 up to +60 °C).

Certifications: Suitable for food contact. Certificate available on request.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR