Multiple socket outlets, Smart

Supplier: BACHMANN ELEKTRO
387.272
139-1371EA 14.3 EUR
139-1371
Multiple socket outlets, Smart
Electrical Sockets
Three-Way socket, in shock resistant plastic.

  • Moulded right angle plug, double-earthed
  • Mounting flange for quick and secure fixing
  • Outlets at 35° angle with nickel-plated earth contacts
  • Without switch or integrated child protection
  • VDE compliant

Colour: White

Max. power: 16 A/3600 W

L×W×H (without cable): 188×56×41 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR