FlashPure EcoFlex Amino Cartridges

Supplier: BUCHI
140000059 140000060 140000061 140000062 140000063 140000064 140000065 140000066
140000059.EA 158 EUR
140000059. 140000060. 140000061. 140000062. 140000063. 140000064. 140000065. 140000066.
FlashPure EcoFlex Amino Cartridges
Chromatography Columns
FlashPure EcoFlex cartridge filled with spherical sorbent. FlashPure cartridges offered in a wide range of sizes, covering different stationary phases, particle sizes and geometries.

  • Amino-bonded spherical silica particles 40 to 60 µm
  • Pore size: 92 to 108 Å
  • Max. pressure: 12 bar
  • Max. loading capacity: 5%

FlashPure EcoFlex amino-bonded silica cartridges (spherical particles 40 to 60 µm, no end-capping) for flash applications with samples of high and medium polar compounds. Typical applications include carbohydrates and amines.

Caution: These columnsMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR