Ultrapure water systems, arium® mini / arium® mini essential / arium® mini plus

Supplier: Sartorius
H2O-MM-T H2O-MA-T H2O-MA-UV-T H2O-MM-UV-T H2O-MU-T H2O-MU-UV-T
171-0964EA 3680 EUR
171-0964 171-0962 171-0963 171-0965 171-0979 171-0980
Ultrapure water systems, arium® mini / arium® mini essential / arium® mini plus
Water Purification Systems Pure and Ultra Pure Water Systems
Arium® mini is exclusively made of high grade materials. With its intuitive guidance, closed bag system and the practical arium® aqua stop, the unit is ideal for a daily consumption of up to 10 L of ultrapure water.

  • Delivers consistently high water quality for reliable and reproducible results
  • The simple semi- annual replacement of the bag allows the user to save time-consuming cleaning and rinsing processes
  • Intuitive: Can be operated even with gloves via a multi-coloured touch display
  • Compact: Measuring only 28 cm width, the unit fits easily in any
More Product Information
Order Now

SPECIFICATIONS

Model arium® mini arium® mini Plus arium® mini Plus UV arium® mini UV arium® mini essential arium® mini essential UV
Environmentally Preferable
Feed water Pretreated via reverse osmosis, distillation or deionisation Tap water Tap water Pretreated via reverse osmosis, distillation or deionisation Pretreated via reverse osmosis, distillation or deionisation Pretreated via reverse osmosis, distillation or deionisation
Flow rate 1,0 l/min 1,0 l/min 1,0 l/min 1,0 l/min 1,0 l/min 1,0 l/min
Production flow rate 8 L/h 8 L/h
Max. operating pressure Depressurised 0,5 - 6 bar 0,5 - 6 bar Depressurised 0 - 6,9 bar 0 - 6,9 bar
Conductivity 0,055 µS/cm compensated to 25 °C Type I: 0,055 µS/cm compensated to 25 °C
Type III: <20 µS/cm (depending on feed water)
Type I: 0,055 µS/cm compensated to 25 °C
Type III: <20 µS/cm (depending on feed water)
0,055 µS/cm compensated to 25 °C 0,055 µS/cm compensated to 25 °C 0,055 µS/cm compensated to 25 °C
TOC content <10 ppb <10 ppb <5 ppb (system with UV lamp) <5 ppb (system with UV lamp) ≤10 ppb ≤5 ppb (system with UV lamp)
Resistivity at +25 °C 18,2 MΩxcm Type I: 18,2 MΩxcm & < 20 µS/cm
Type III: <0,05 MΩxcm (depending on feed water)
Type I: 18,2 MΩxcm & < 20 µS/cm
Type III: <0,05 MΩxcm (depending on feed water)
18,2 MΩxcm 18,2 MΩxcm 18,2 MΩxcm
Particles <1/ml <1/ml <1/ml <1/ml <1/ml <1/ml
Microorganisms <1 CFU/1000 ml <1 CFU/1000 ml <1 CFU/1000 ml <1 CFU/1000 ml <1 CFU/1000 ml <1 CFU/1000 ml
W×D×H 280×530,7×509,4 mm 280×530,7×509,4 mm 280×530,7×509,4 mm 280×530,7×509,4 mm 280×530,7×509,4 mm 280×530,7×509,4 mm
Operating weight with full tank 23 kg 23 kg 23 kg 23 kg 23 kg 23 kg
Weight 13 kg 13 kg 13 kg 13 kg 13 kg 13 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR