Incubators, IF/IFplus (forced convection)
Supplier: MEMMERT
IF260PLUS
IF30
IF30PLUS
IF450
IF450PLUS
IF55
IF55PLUS
IF75
IF750
IF750PLUS
IF75PLUS
IF110
IF110PLUS
IF160
IF160PLUS
IF260
IF55M
IF55MPLUS
IF750M
IF750MPLUS
IF110M
IF110MPLUS
IF160M
IF75M
IF160MPLUS
IF260M
IF260MPLUS
IF75MPLUS
IF30MPLUS
IF30M
IF450M
IF450MPLUS
390-0633EA
5119
EUR
390-0633
390-0634
390-0635
390-0636
390-0637
390-0638
390-0639
390-0640
390-0641
390-0642
390-0643
390-0628
390-0629
390-0630
390-0631
390-0632
MEMMIF55M
MEMMIF55MPLUS
MEMMIF750M
MEMMIF750MPLUS
MEMMIF110M
MEMMIF110MPLUS
MEMMIF160M
MEMMIF75M
MEMMIF160MPLUS
MEMMIF260M
MEMMIF260MPLUS
MEMMIF75MPLUS
MEMMIF30MPLUS
MEMMIF30M
MEMMIF450M
MEMMIF450MPLUS
Incubators, IF/IFplus (forced convection)
Incubators
Standard Incubators
SPECIFICATIONS
Model | IF30 | IF450 | IF55 | IF75 | IF750 | IF110 | IF160 | IF260 | IF55 | IF750 | IF110 | IF160 | IF75 | IF260 | IF30 | IF450 |
Environmentally Preferable | ||||||||||||||||
Temperature fluctuation (time) | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C | ≤±0,2 °C @ 37 °C |
Temperature variation (spatial) | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C | ≤± 0,3 °C @ 37 °C |
Capacity | 32 L | 449 L | 53 L | 74 L | 749 L | 108 L | 161 L | 256 L | 53 L | 749 L | 108 L | 161 L | 74 L | 256 L | 32 L | 449 L |
Convection type | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | ||||||||
Max. load per shelf | 20 kg | 30 kg | 20 kg | 20 kg | 30 kg | 20 kg | 20 kg | 20 kg | 20 kg | 30 kg | 20 kg | 20 kg | 20 kg | 20 kg | 20 kg | 30 kg |
Power consumption | 800 W | 1800 W | 1000 W | 1250 W | 2000 W | 1400 W | 1600 W | 1700 W | 1000 W | 2000 W | 1400 W | 1600 W | 1250 W | 1700 W | 800 W | 1800 W |
Temperature range | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C | RT* +10…80 °C |
Weight | 44 kg | 160 kg | 55 kg | 64 kg | 192 kg | 72 kg | 80 kg | 96 kg | 55 kg | 192 kg | 72 kg | 80 kg | 64 kg | 96 kg | 44 kg | 160 kg |
Services: Memmert IN/INplus and IF/IFplus incubators have a 3 year warranty period as standard. This is an additional 1 year extension to that 3 year period, giving 4 years in total.
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...