Planetary ball mills, PM 100, PM 100 CM, PM 200 and PM 400

Supplier: Retsch GmbH
20.540.0001 20.640.0001 20.535.0001 20.535.0007 20.535.0008 22.782.0023 22.782.0024 22.782.0029 22.782.0030
412-0042EA 8300 EUR
412-0042 412-0043 412-2931 412-0286 412-0287 RETS22.782.0023 RETS22.782.0024 RETS22.782.0029 RETS22.782.0030
Planetary ball mills, PM 100, PM 100 CM, PM 200 and PM 400
Mills
Planetary mills pulverise and mix soft, medium-hard to extremely hard, brittle and fibrous materials quickly without loss. Examples of applications include minerals, ores, chemicals, ceramics, soils, household and industrial waste and sample preparation for spectral analysis. These mills are suitable for long term trials and continuous use and are used for dry and wet grinding in all industry sectors, where a high degree of reproducibility, fineness, purity and speed is required. The excellent performance is achieved by the high centrifugal forces and very high pulverisation energy generatedMore Product Information
Order Now

SPECIFICATIONS

Model PM 100 PM 200 PM 400 PM 400 MA PM 400 MA
Environmentally Preferable
Final fineness <1 µm <1 µm <1 µm <1 µm <1 µm
Max. size of feed granules up to 4 mm* up to 10 mm* up to 10 mm* up to 10 mm*
Batch/sample volume max 1×220 ml or max 2×20 ml max 2×50 ml* max 4×220 ml or 8×20 ml* max 4×220 ml or 8×20 ml* max 4×220 ml or 8×20 ml*
For colloidal grinding <0,1 µm <0,1 µm <0,1 µm <0,1 µm <0,1 µm
Grinding jar volumes 12 - 500 ml 12 - 125 ml 12 - 500 ml 12 - 500 ml 12 - 500 ml
Grinding stations 1 2 4/2 4/2 4/2
Motor rating input 1250 W 1250 W 2200 W 2200 W 2200 W
Speed (sun wheel) 100 - 650 min⁻¹ 100 - 650 min⁻¹ 30 - 400 min⁻¹ 30 - 400 min⁻¹ 30 - 400 min⁻¹
Speed ratio 1:-2 1:-2 1:-2 1:-2,5 1:-3
W×D×H 630×415×468 mm 630×415×468 mm 836×780×1220 mm 836×780×1220 mm 836×780×1220 mm
Weight ~80 kg ~720 kg ~290 kg ~290 kg ~290 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR