VWR® Freezers, −25 ℃

Supplier: VWR Collection
471-1312EA 1160 EUR
471-1312 471-1348
VWR® Freezers, −25 ℃
Freezers Laboratory / General Purpose Freezers
Designed to meet the demands in daily laboratory use.

  • Digital display with temperature regulator outside
  • Lockable and reversible door
  • Multiple alarms including power failure, high/low temperature, sensor error and open door alarms
  • Under bench and upright models
  • Temperature range –10 to –25 °C
  • Environmentally friendly refrigerant, R600a
  • Direct cooling (static)

Max shelf load: 20 kg

Temperature uniformity: ±3,0 °C

Delivery information: Supplied with detachable power cords (EU/UK/CH plug included).
Order Now

SPECIFICATIONS

Model VWR® freezer −25 °C 92 L VWR® freezer −25 °C 262 L
Environmentally Preferable
Cat. No. 471-1312 471-1348
Refrigerant R600a R600a
Display Digital Digital
Defrost Manual Manual
Alarm Yes Yes
Shelves/drawers 3 drawers 7 drawers
Door type 1 solid swing door, reversible hinge 1 solid swing door, reversible hinge
Door lock Yes Yes
Access ports Yes Yes
Plug EU/UK/CH plug EU/UK/CH plug
Weight 46 kg 88 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR