VWR® Premium Series Upright Ultra-Low Temperature Freezers

Supplier: VWR Collection
471-1355EA 14500 EUR
471-1355 471-1356 471-1357 471-1358
VWR® Premium Series Upright Ultra-Low Temperature Freezers
Freezers Ultra Low Temperature Freezers
The VWR® Premium Series ULT freezers provide the power of performance with energy efficiency for a greener tomorrow.

  • Operate between -50 to -86 °C

  • 4 storage capacities: (400, 500, 600, 700 2" cryoboxes)
  • ENERGY STAR® certified
  • Easy-to-use touch button interface
  • Vacuum insulation panels and high density water-blown foam
  • USB for easy export of recorded temperatures and events
  • 5 year warranty parts and labour


Experience the power of these premium ULT freezers, meticulously engineered to excel in the most demanding laboratory settings. With preciseMore Product Information
Order Now

SPECIFICATIONS

Model Premium ULT freezer 400 Premium ULT freezer 500 Premium ULT freezer 600 Premium ULT freezer 700
Environmentally Preferable
Cat. No. 471-1355 471-1356 471-1357 471-1358
Electrical 230 V, 16A 230 V, 16A 230 V, 16A 230 V, 16A
Shelves/drawers 4 shelves (3 adjustable) 4 shelves (3 adjustable) 4 shelves (3 adjustable) 4 shelves (3 adjustable)
Door type 1 outer, 2 inner 1 outer, 2 inner 1 outer, 2 inner 1 outer, 2 inner
Door lock Key lock with padlock hasps Key lock with padlock hasps Key lock with padlock hasps Key lock with padlock hasps
W×D×H int. 588×719×1301 mm 732×719×1301 mm 874×719×1301 mm 1019×719×1301 mm
W×D×H ext. 719×950×1981 mm 864×950×1981 mm 1006×950×1981 mm 1148×950×1981 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR