VWR®, Digital Timer, Two Channels, with Clock, Jumbo

Supplier: VWR Collection
609-0090EA 36.9 EUR
609-0090
VWR®, Digital Timer, Two Channels, with Clock, Jumbo
Timers Digital Timers
Simultaneous programming of two different activities from 24 hours to 1 second.

  • Features: Count up/down, time-in/-out, memory, alarm, ¹²/₂₄ hour clock and stopwatch
  • Jumbo display (25 mm high LCD digits) easy to read with indicator when 0 is reached
  • Display is adjustable from 90° to 180°: Can be used flat, in the sit-up position, or wall-mounted with the bracket supplied
  • Electronic alarm can be turned off or silenced automatically after one minute
  • A second display mode shows time of day and a stopwatch (for count up)

Delivery information: Supplied withMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR