Inverted microscopes, AE2000
Supplier: MOTIC
1101001402061
1100103800043
1100103800054
1101001703251
1101001703261
1101001703271
1101001703291
1101001703091
1101001703281
1101001703102
1101001703112
P2HD
P1LED
P2LED
P1S
P2S
1100103800088
1100103800139
630-1456EA
118
EUR
630-1456
630-1316
630-1317
630-1367
630-1368
630-1369
630-1371
630-1364
630-1370
630-1366
630-1501
630-2970
MOTIP1LED
MOTIP2LED
MOTIP1S
MOTIP2S
630-3459
630-3460
Inverted microscopes, AE2000
Microscopes
SPECIFICATIONS
Environmentally Preferable | ||||
Observation method | Brightfield and phase contrast | |||
Head | Siedentopf, 45° inclined, 360° rotating | |||
Eyepieces | WF 10×/20 mm with pointer adjustment | |||
Nosepiece | Quadruple, side facing | |||
Working distance | 72 – 184 mm | |||
Stage | 200×239 mm | |||
Condenser | ELWD (72 mm) N.A 0,30 with diaphragm and filter holder | |||
Focusing system | Coaxial coarse and fine knobs with lock position and tension control | |||
Illumination | Halogen − LED in option | |||
Electrical | 100 – 240 V |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...