inoLab® Multi 9310 IDS Multi-Parameter Meter (pH/Conductivity/DO), Bench

Supplier: WTW
1FD350P 1FD350 1FD351 1FD352 1FD353 1FD354 1FD35C 1FD35CP
665-0248EA 1856 EUR
665-0248 665-0247 665-0249 665-0251 665-0253 665-0255 665-0257 665-0258
inoLab® Multi 9310 IDS Multi-Parameter Meter (pH/Conductivity/DO), Bench
Electrochemistry Meters pH and Multi-Parameter Meters
The inoLab® Multi 9310 is ideal for all laboratories that require complete documentation, or want to have the most efficient, error-free measurement processes. For the measurement of a single parameter from pH, conductivity and DO.

  • Continuous Measurement Control (CMC) for measuring in the optimum pH range
  • Digital sensor recognition
  • Quality Sensor Control (QSC) benchmarks the current condition of the special IDS pH electrodes
  • Digital processing and data transfer (GLP compliant) via USB interface
  • Optional built-in printer for printing of all measurement and
More Product Information
Order Now

SPECIFICATIONS

Model Multi 9310 IDS Multi 9310 IDS
Environmentally Preferable
pH range Depending on sensor Depending on sensor
pH accuracy ±0,004
pH calibration 1- to 5-points
mV range ±1200,0
mV accuracy ±0,2
Conductivity range Depending on sensor Depending on sensor
Conductivity accuracy ±0,5% of value
Conductivity calibration 1-point
Resistivity range 0,5 Ω.cm - 100 MΩ.cm
Resistivity accuracy ±0,5% of value
Salinity range 0,0 - 70,0
Salinity accuracy ±0,5% of value
TDS range 0 - 1999 mg/l / 0,0 - 199,9 g/l
TDS accuracy ±0,5% of value
DO concentration Depending on sensor Depending on sensor
DO saturation Depending on sensor Depending on sensor
DO calibration 1-point
Temperature compensation Yes, except ORP
Display Graphic LCD, backlit Graphic LCD, backlit
Power supply Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH) Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
Data logging - log function Manual/timer controlled Manual/timer controlled
Data logging capacity Manual: 500 data sets; automatic: 4500 data sets Manual: 500 data sets; automatic: 4500 data sets
Connections ADA S7/IDS (optional)
Outputs Mini USB-B Mini USB-B

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR