FlashGel™ DNA system

Supplier: LONZA
57023 57026 57032 57029 57031 57067 57051
733-1611EA 248 EUR
733-1611 733-1610 733-1615 733-1613 733-1614 LONZ57067 LONZ57051
FlashGel™ DNA system
Electrophoresis Systems Horizontal Gel Electrophoresis Systems
FlashGel™ DNA system offers a rapid method for separating DNA and watching DNA migration as it happens. The system consists of enclosed, disposable, precast agarose FlashGe™ DNA cassettes and an electrophoresis unit with built in transilluminator (FlashGel™ dock) that provides both separation and detection.

  • Separates DNA fragments 10 bp to 4 kb in 2 to 7 minutes
  • Gel runs can be monitored at the bench, in real time without UV light
  • At least five times more sensitive than gels stained with ethidium bromide

Certifications: Some components and technologyMore Product Information
Order Now

SPECIFICATIONS

Model FlashGel™ DNA
Environmentally Preferable
Gel size W×L 84×70 mm
Separation range (bp) 1,2% agarose: 50 - 4000
2,2% agarose: 10 - 1000
Storage (cassettes) Room temperature for up to 5 months from manufacture
Well volume 2 - 5 µl
Cassette size W×D×H 107×115×17 mm
Dock size W×D×H 120×134×54 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR