VWR®, Cell Culture Insert Plates, PET

Supplier: VWR Collection
734-2747EA 304 EUR
734-2747 734-2748 734-2719 734-2723 734-2724 734-2725 734-2730 734-2734 734-2735 734-2736 734-2741 734-2746 734-3261 734-3262 734-3263 734-3404 734-3405 734-3406
VWR®, Cell Culture Insert Plates, PET
Microplates Insert Plates and Inserts
Polyester, sterile, with lid. These insert plates feature a thin, microscopically transparent polyester membrane that is tissue culture-treated for optimal cell attachment and growth.

  • Provides excellent cell visibility under phase-contrast microscopy
  • Allows assessment of cell viability and monolayer formation
  • Can be assembled with 6-, 12- and 24-well plates
  • Available in five pore sizes from 0,1 to 8,0 µm
  • Non pyrogenic
  • Sterilised by electron beam irradiation

Temperature range: –20 to +50 °C.

Certifications: ISO 9001, ISO 13485.

Packaging: More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Low Manufacturing Impact
Environmental certification ISO 14001/Certificate No.: 04923E00243R0M

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR