BERLIN Stretch Trousers

Supplier: ALSICO
1035754-BE38 1035754-BE40 1035754-BE42 1035754-BE44 1035754-BE46 1035754-BE48 1035754-BE50 1035754-BE52 1035754-BE54 1035754-BE56 1035754-BE58 1035754-BE60 1035754-BE62 1035754-BE64 1035887-BE38 1035887-BE40 1035887-BE42 1035887-BE44 1035887-BE46 1035887-BE48 1035887-BE50 1035887-BE52 1035887-BE54 1035887-BE56 1035887-BE58 1035887-BE60 1035887-BE62 1035887-BE64
ALSW1035754-BE38EA 0 EUR
ALSW1035754-BE38 ALSW1035754-BE40 ALSW1035754-BE42 ALSW1035754-BE44 ALSW1035754-BE46 ALSW1035754-BE48 ALSW1035754-BE50 ALSW1035754-BE52 ALSW1035754-BE54 ALSW1035754-BE56 ALSW1035754-BE58 ALSW1035754-BE60 ALSW1035754-BE62 ALSW1035754-BE64 ALSW1035887-BE38 ALSW1035887-BE40 ALSW1035887-BE42 ALSW1035887-BE44 ALSW1035887-BE46 ALSW1035887-BE48 ALSW1035887-BE50 ALSW1035887-BE52 ALSW1035887-BE54 ALSW1035887-BE56 ALSW1035887-BE58 ALSW1035887-BE60 ALSW1035887-BE62 ALSW1035887-BE64
BERLIN Stretch Trousers
Workwear
Functional men's trousers for the logistic sector that offer a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.

  • Waistband with elastic in the side
  • Front closure with jeans button and zipper
  • 2 spacious side pockets
  • Big open thigh pocket on right leg for scanner or tablet
  • Left leg thigh pocket with pen pocket
  • 2 back pockets

Industrial launderable.

Certifications: Oeko-Tex® standard 100.
Order Now

SPECIFICATIONS

Garment application Industrial,Mechanical protection
Environmentally Preferable
Risk area
Gender For men
Sleeve or leg length Long
Closure type Zip closure
Fabric Alsiflex (79% polyester, 21% cotton)
Weight 265 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR