Temperature Data Logger for Process Control and Quality Assurance in Dry Production, EBI 12-T480

Supplier: EBRO
1340-6633
EBRO1340-6633EA 3850 EUR
EBRO1340-6633
Temperature Data Logger for Process Control and Quality Assurance in Dry Production, EBI 12-T480
Data Loggers
The EBI 12-T480 is a high-precision temperature data logger, ideal for process control and quality assurance in dry production environments. It operates within a wide temperature range of –90 to +150 °C, with an extended measurement range up to +400 °C, ensuring reliable temperature monitoring in demanding industrial processes.

  • Temperature range: –200 to +400 °C
  • High accuracy: up to 0,05 °C
  • Quick and easy probe replacement with luster terminal
  • Certified according to ISO 17665, 2014/53/EU, (EC) 1935/2004​
  • Factory calibration certificate at 0, 60, 134, 250
More Product Information
Order Now

SPECIFICATIONS

Model 12-T480
Sensor PT1000, class A
chandelier clamp
Environmentally Preferable
Interface
Protection class IP68
Recording intervals 250 ms…24 hrs.
Weight 90 g
Data memory - No. of readings 2×50,160
Batteries Lithium, 3 V user-replaceable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR