KingFisher™ Apex purification system

Supplier: Thermo Fisher Scientific
97002560 97002570 97002580 5400910 5400930 5400920 5400940
FINN97002560EA 328 EUR
FINN97002560 FINN97002570 FINN97002580 731-0708 731-0710 731-0709 731-0711
KingFisher™ Apex purification system
Automated Nucleic Acid Purification Systems
The Thermo Scientific KingFisher Apex represents the pinnacle of automated purification for DNA, RNA, proteins, and cells. Building on decades of KingFisher product value and excellence, we’ve combined superior instrument capabilities with complete touch screen-based control to deliver unrivalled flexibility and performance. The KingFisher Apex makes sample prep simple.

  • Touch screen control: A modern touch screen display and an intuitive interface puts you in control of instrument operation
  • Choice of plate or tube formats: Wide 20 µl to 5 ml volume range
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Memory ~30 GB
Interfaces Graphical with touchscreen
Weight 56 kg
W×D×H 590×450×780 mm
Power 100 - 240 VAC 50/60 Hz, 280 VA

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR