Ultra-Micro Cells for Fluorescence Measurements

Supplier: HELLMA
105251-85-40 105252-15-40 105250-15-40 105251-15-40 105250-85-40 105252-85-40 105-250-15-K-4 105-250-85-K-4 105-251-15-K-4
634-0439EA 529 EUR
634-0439 634-0850 634-9094 634-9461 634-9471 634-0851 HELL105-250-15-K-4 HELL105-250-85-K-4 HELL105-251-15-K-4
Ultra-Micro Cells for Fluorescence Measurements
Cuvettes Spectrophotometer Cuvettes

Hellma® high precision quartz glass ultra-micro cells for fluorescence measurements in the UV/Vis range, 1,5 to 10 mm path length, with stopper.



  • Cells made of high-performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10×2 mm
  • Various aperture sizes
  • Various centre heights
  • PE stopper
  • Volume: 12 to 100 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and

More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR