Heating and drying ovens, Universal UN/UNplus (natural convection)
Supplier: MEMMERT
UN75
UN750
UN750PLUS
UN75PLUS
UN110
UN110PLUS
UN160
UN160PLUS
UN30
UN260
UN260PLUS
UN30PLUS
UN450
UN450PLUS
UN55
UN55PLUS
UN260M
UN260MPLUS
UN30M
UN30MPLUS
UN450M
UN450MPLUS
UN750M
UN110M
UN750MPLUS
UN110MPLUS
UN160M
UN55M
UN160MPLUS
UN55MPLUS
UN75M
UN75MPLUS
466-0373EA
1665
EUR
466-0373
466-0374
466-0375
466-0376
466-0361
466-0362
466-0363
466-0364
466-0705
466-0365
466-0366
466-0368
466-0369
466-0370
466-0371
466-0372
MEMMUN260M
MEMMUN260MPLUS
MEMMUN30M
MEMMUN30MPLUS
MEMMUN450M
MEMMUN450MPLUS
MEMMUN750M
MEMMUN110M
MEMMUN750MPLUS
MEMMUN110MPLUS
MEMMUN160M
MEMMUN55M
MEMMUN160MPLUS
MEMMUN55MPLUS
MEMMUN75M
MEMMUN75MPLUS
Heating and drying ovens, Universal UN/UNplus (natural convection)
Ovens
Standard Ovens
SPECIFICATIONS
Model | UN75 | UN750 | UN750plus | UN75plus | UN110 | UN110plus | UN160 | UN160plus | UN30 | UN260 | UN260plus | UN30plus | UN450 | UN450plus | UN55 | UN55plus | UN260m | UN260mplus | UN30m | UN30mplus | UN450m | UN450mplus | UN750m | UN110m | UN750mplus | UN110mplus | UN160m | UN55m | UN160mplus | UN55mplus | UN75m | UN75mplus |
Environmentally Preferable | ||||||||||||||||||||||||||||||||
Temperature fluctuation (time) | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C | @ 150 °C: ≤ ±0,8 °C |
Temperature range | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C | ambient +5…300 °C |
Temperature variation (spatial) | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C | ≤ ±3 °C @ 150 °C |
Capacity | 74 L | 749 L | 749 L | 74 L | 108 L | 108 L | 161 L | 161 L | 32 L | 256 L | 256 L | 32 L | 449 L | 449 L | 53 L | 53 L | 256 L | 256 L | 32 L | 32 L | 449 L | 449 L | 749 L | 108 L | 749 L | 108 L | 161 L | 53 L | 161 L | 53 L | 74 L | 74 L |
Convection type | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection | Natural convection |
Max. load per shelf | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg |
Power consumption | 2500 W | 7000 W | 7000 W | 2500 W | 2800 W | 2800 W | 3200 W | 3200 W | 1600 W | 3400 W | 3400 W | 1600 W | 5800 W | 5800 W | 2000 W | 2000 W | 3400 W | 3400 W | 1600 W | 1600 W | 5800 W | 5800 W | 7000 W | 2800 W | 7000 W | 2800 W | 3200 W | 2000 W | 3200 W | 2000 W | 2500 W | 2500 W |
Services: Memmert UN/UNplus ovens have a 3 year warranty period as standard. This is an additional 1 year extension to that 3 year period, giving 4 years in total.
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...