Precision density hydrometers, L20

Supplier: Ludwig Schneider GmbH & CO. KG
3112001 3112002 3112003 3112004 3112005 3112006 3112007 3112008 3112009 3112010 3112011 3112012 3112013 3112014 3112015 3112016 3112017 3112018 3112019 3112020 3112021 3112022 3112023 3112024 3112025 3112026 3112027 3112028 3112029 3112030 3112031 3112032 3112033 3112034 3112035 3112036 3112037 3112038 3112039 3112040 3112041 3112042 3112043 3112044 3112045 3112046 3112047 3112048 3112049 3112050 3112051 3112052 3112053 3112054 3112055 3112056 3112057 3112058 3112059 3112060 3112061 3112062 3112063 3112064 3112065 3112066 3112067 3112068 3112069 3112070
SCNL3112001EA 130 EUR
SCNL3112001 SCNL3112002 SCNL3112003 SCNL3112004 SCNL3112005 SCNL3112006 SCNL3112007 SCNL3112008 SCNL3112009 SCNL3112010 SCNL3112011 SCNL3112012 SCNL3112013 SCNL3112014 SCNL3112015 SCNL3112016 SCNL3112017 SCNL3112018 SCNL3112019 SCNL3112020 SCNL3112021 SCNL3112022 SCNL3112023 SCNL3112024 SCNL3112025 SCNL3112026 SCNL3112027 SCNL3112028 SCNL3112029 SCNL3112030 SCNL3112031 SCNL3112032 SCNL3112033 SCNL3112034 SCNL3112035 SCNL3112036 SCNL3112037 SCNL3112038 SCNL3112039 SCNL3112040 SCNL3112041 SCNL3112042 SCNL3112043 SCNL3112044 SCNL3112045 SCNL3112046 SCNL3112047 SCNL3112048 SCNL3112049 SCNL3112050 SCNL3112051 SCNL3112052 SCNL3112053 SCNL3112054 SCNL3112055 SCNL3112056 SCNL3112057 SCNL3112058 SCNL3112059 SCNL3112060 SCNL3112061 SCNL3112062 SCNL3112063 SCNL3112064 SCNL3112065 SCNL3112066 SCNL3112067 SCNL3112068 SCNL3112069 SCNL3112070
Precision density hydrometers, L20
Hydrometers
These precision density hydrometers without thermometers are suitable for calibration.

Error limit: ±0,0002 g/ml

Reference temperature: 20 °C

Certifications: DIN 12791

Ordering information: Surface tension in class M (medium) on request.

Packaging: Each packed in a square plastic sleeve.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR