Cross cut adhesion test kit

Supplier: Industrial Physics
SP3000
SIMESP3000EA 134.14 EUR
SIMESP3000
Cross cut adhesion test kit
Adhesion Testers
The TQC Cross Cut adhesion test kit (Master Paint Plate) is a stainless steel measuring tool that features: a 1, 1,5, 2 and 3 mm cross cut adhesion test according NEN-EN-ISO 2409:2003 and ASTM D 3359 (X-cut) Andreas cross.

  • Wet film thickness test (50 to 160 µm, in steps of 10 µm)
  • Leveling test: indication of the viscosity of the coating (1, 1,5 or 2 mm)
  • Wet film applicator (0 to 180 µm, in steps of 20 µm)
  • Edge radius (2, 3, 4 and 5 mm)
  • With edge grind checker for correct roundness of edges

Certifications: NEN-ENISO 2409:2003 and ASTM D 3359.

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR