Rugged High Speed Mixer Blender

Supplier: WARING BLENDOR
TBB175E
WARITBB175EEA 0 EUR
WARITBB175E
Rugged High Speed Mixer Blender
Homogenisers Laboratory Paddle Blenders
Waring® rugged high speed mixer blenders are designed for frequent use in the laboratory to liquify, homogenise, emulsify, chop, cut and grate a wide range of materials.

  • Bisphenol A-free, copolyester container which is stackable
  • With stainless steel blending assembly
  • Graduations and vinyl lid
  • Pulse function available on all models
  • Heavy duty, coated steel base with controls

Powerful 2 horsepower motor with choice of control options:
-Manual, 2-speed, toggle switching
-Timed, 2-speed, keypad switching, with 0 to 60 second countdown timer
-Manual, keypadMore Product Information
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable
Motor speed 24000 rpm
Power 230 V, 50 Hz (Single phase)
W×D×H 192×200×452 mm
Weight 5,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR