Objectives, Apochromat

Supplier: ZEISS
4207909901000
ZEIS4207909901000EA 0 EUR
ZEIS4207909901000
Objectives, Apochromat
Microscope Objectives
Objectives with excellent correction and extremely high apertures provide a maximum of resolving power, color purity, contrast and image flatness for observation and photomicrography.

  • Coverglass thickness: 0,17 mm
  • Thread type: M27×0,75
  • Field of view: 25 mm
  • Parfocal length: 45,06 mm
  • Optical system: Infinity color corrected system (ICS)
  • Color correction: Apochromatic

The enormous resolving power reveals structures that otherwise can not be discerned. As image brightness in fluorescence microscopy increases with the power of four of numerical aperture,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR