Work trousers, Icon (Black, grey, white and green)

Supplier: FRISTADS KANSAS
100805781C146 100805781C148 100805781C150 100805781C152 100805781C154 100805781C156 100805781C158 100805781C160 100805781C42 100805781C44 100805781C46 100805781C48 100805781C50 100805781C52 100805781C54 100805781C56 100805781C58 100805781C60 100805781C62 100805781C64 100805781C66 100805866C146 100805866C148 100805866C150 100805866C152 100805866C154 100805866C156 100805866C158 100805866C160 100805866C42 100805866C44 100805866C46 100805866C48 100805866C50 100805866C52 100805866C54 100805866C56 100805866C58 100805866C60 100805866C62 100805866C64 100805866C66 100805896C146 100805896C148 100805896C150 100805896C152 100805896C154 100805896C156 100805896C158 100805896C160 100805896C42 100805896C44 100805896C46 100805896C48 100805896C50 100805896C52 100805896C54 100805896C56 100805896C58 100805896C60 100805896C62 100805896C64 100805896C66 100805965C42 100805965C44 100805965C46 100805965C48 100805965C50 100805965C52 100805965C54 100805965C56 100805965C58 100805965C146 100805965C148 100805965C150 100805965C152 100805965C154 100805965C156 100805965C158 100805965C160 100805965C60 100805965C62 100805965C64 100805965C66 100805996C146 100805996C148 100805996C150 100805996C152 100805996C154 100805996C156 100805996C158 100805996C160 100805996C42 100805996C44 100805996C46 100805996C48 100805996C50 100805996C52 100805996C54 100805996C56 100805996C58 100805996C60 100805996C62 100805996C64 100805996C66
113-2850EA 75.9 EUR
113-2850 113-2851 113-2852 113-2853 113-2854 113-2855 113-2856 113-2857 113-2858 113-2859 113-2860 113-2861 113-2862 113-2863 113-2864 113-2865 113-2866 113-2867 113-2868 113-2869 113-2870 113-2935 113-2936 113-2937 113-2938 113-2939 113-2940 113-2941 113-2942 113-2943 113-2944 113-2945 113-2946 113-2947 113-2948 113-2949 113-2950 113-2951 113-2952 113-2953 113-2954 113-2955 113-2913 113-2914 113-2915 113-2916 113-2917 113-2918 113-2919 113-2920 113-2921 113-2922 113-2923 113-2924 113-2925 113-2926 113-2927 113-2928 113-2929 113-2930 113-2931 113-2932 113-2933 113-2757 113-2758 113-2759 113-2760 113-2761 113-2762 113-2763 113-2764 113-2765 113-2749 113-2750 113-2751 113-2752 113-2753 113-2754 113-2755 113-2756 113-2766 113-2767 113-2768 113-2769 113-2956 113-2957 113-2958 113-2959 113-2960 113-2961 113-2962 113-2963 113-2964 113-2965 113-2966 113-2967 113-2968 113-2969 113-2970 113-2971 113-2972 113-2973 113-2974 113-2975 113-2976
Work trousers, Icon (Black, grey, white and green)
Workwear
Two-colour working trousers with contrast stitching, made of 65% polyester and 35% cotton.

  • Semi-low waist, saddleback cut, zip fly
  • Diagonal cut over knees, reflectors under knee pockets and over leg bottoms
  • Adjustable knee pockets integrated into seams, leg pocket with flap, outside mobile phone pocket with velcro strap and pen holder
  • Double Cordura® reinforced folding-ruler pocket, back pockets with pleats, with flap, hammer loop

Weight: 295 g/m²
Order Now

SPECIFICATIONS

Environmentally Preferable
Garment application General Purpose,Industrial
Risk area
Gender For men
Sleeve or leg length Long
Closure type Buttons
Fabric 65% polyester and 35% cotton
Weight 295 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR