Safety Ankle Boots, Lace-up, Protector Ultra 2.0 GTX

Supplier: HAIX SCHUHE
6031136 6031136.5 6031137 6031137.5 6031138 6031139 6031139.5 6031138.5 60311310 60311310.5 60311311 60311311.5 60311312
HAIX6031136EA 339 EUR
HAIX6031136 HAIX6031136.5 HAIX6031137 HAIX6031137.5 HAIX6031138 HAIX6031139 HAIX6031139.5 HAIX6031138.5 HAIX60311310 HAIX60311310.5 HAIX60311311 HAIX60311311.5 HAIX60311312
Safety Ankle Boots, Lace-up, Protector Ultra 2.0 GTX
Shoes and Boots
The puncture-resistant sole of the Protector Ultra 2.0 GTX protects your feet from sharp objects.

  • Cuts and puncture protection
  • Certified for orthopedic insoles
  • Waterproof with three-layer GORE-TEX® membrane
  • Resolable with two zone lacing system
  • HAIX® Protective toe cap
  • Cut protection level 2

Anti-friction lacing elements, no side seams, study sole edge, with rubber toe and heel protection for prolonged service life. Soft padded and extensible shaft closure for addition protection against dirt (eg. as wood shavings).

The HAIX Climate system uses the pumping movement, which permits air circulation with every step warm air is released and fresh air comes in through the vent holes at the top of the boot.

Leather thickness: 2,8 to 3,0 mm
Weight per shoe: 1320 g
Height: 20,0 cm

Certifications: CE 0193 EN ISO 20345:2011; S3; HRO HI CI WR/CE EN ISO 17249:2013 + AC:2014 - Level 2.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR