Welder gloves, Espuna 43630

Supplier: ESPUNA ET CIE
43630.0110 43630.0111 43630.019 43630.0112
112-2065EA 106 EUR
112-2065 112-2066 112-2068 112-2067
Welder gloves, Espuna 43630
Gloves
Work gloves made of beige split cowhide leather, fully lined with wool molton, with 15 cm long split leather cuff.

  • Protection against high temperatures
  • Production with staggered seams prevents unpleasant friction and improves gripping safety with pliers grip (thumb / index finger)
  • Kevlar® stitching
  • heat insulating

Ideal for intensive, heavy welding in a dry environment with high thermal risk.

Total length: 350 mm
Cuff length: 150 mm

Leather thickness: 2.2 mm

Weight: 360 g

Certifications: EN 388 (4244), EN 407 (41314X), EN 12477 (Type A); Cat. III
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR